{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 24 mm | |
Width across flats 2 | 26 mm | |
Spanner length L | 330 mm | |
maximum ring ⌀ D1 max | 36 mm | |
maximum ring ⌀ D2 max | 40 mm | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615000 24X26 | |
EAN / GTIN | 4018754021062 | |
Manufacturer number | 41042426 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Double-ended ring spanner, deeply cranked 24X26 mm |
|||
Spanner length L | 330 | 337 | 330 |
Width across flats 1 | 24 | 24 | 24 |
Width across flats 2 | 26 | 26 | 26 |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 36 | 36 | 36 |
maximum ring ⌀ D2 max | 40 | 40 | 40 |
Type of product | Spanner | Spanner | Spanner |