{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 6 mm | |
Width across flats 2 | 7 mm | |
Spanner length L | 165 mm | |
maximum ring ⌀ D1 max | 11 mm | |
maximum ring ⌀ D2 max | 12 mm | |
Width across flats | metric | |
Type of product | Spanner |
Article number |
615000 6X7
Copy |
|
EAN / GTIN |
4018754020782
Copy |
|
Manufacturer number |
41040607
Copy |
|
Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |