{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Mounting AF | 10 mm | |
Drive hexagon | D 6.3 mm | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Square adapter |
Article number | 614850 4 | |
EAN / GTIN | 4045197235831 | |
Manufacturer number | 614850 4 |