{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Mounting AF | 10 mm | |
Square drive | 1/4 in | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Square adapter |
Article number | 614850 1 | |
EAN / GTIN | 4045197235800 | |
Manufacturer number | 614850 1 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |