• The item cannot be ordered due to missing prices.

Open ended spanner / ratchet ring spanner reversible 15° offset, Width across flats: 9mm

Article no.: 614820 9
New product

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 9 mm
Spanner length L 143 mm
Jaw width b 19.3 mm
Jaw height h1 5 mm
Ring thickness h2 7.6 mm
Ring ⌀ D 19 mm
Ring setting 15 degrees
No. of teeth 72
Working arc 5 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 614820 9
EAN / GTIN 4045197218742
Manufacturer number 614820 9

Description

Version:

Drop forged. Ring end with especially smooth−running, robust ring ratchet. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart