{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 10 | |
Width across flats | 8 mm; 9 mm; 10 mm; 11 mm; 13 mm; 14 mm; 16 mm; 17 mm; 18 mm; 19 mm | |
Ring setting | 15 degrees | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Packaging | Tool roll | |
Width across flats | metric | |
with swivel head | no | |
Ratchet reversible | yes | |
Type of product | Spanner |
Article number | 614830 10 | |
EAN / GTIN | 4045197218865 | |
Manufacturer number | 614830 10 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Open ended spanner / ratchet ring spanner set, in a tool wallet reversible 15° offset 10 |
|||||
Number of keys | 10 | 10 | 10 | 10 | 10 |
Working arc | 5 | 5 | 5 | 5 | 5 |
Surface | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated |
Ratchet reversible | yes | no | no | yes | |
Width across flats | metric | metric | metric | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
Type of product | Spanner | Spanner | Spanner | Spanners | Spanners |