• The item cannot be ordered due to missing prices.

Open ended spanner / ratchet ring spanner, Width across flats: 6mm

Article no.: 614770 6

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 6 mm
Spanner length L 136 mm
Jaw width b 16.5 mm
Jaw height h1 3.9 mm
Ring thickness h2 7.6 mm
Ring ⌀ D 17.5 mm
Ring setting 0 degrees
No. of teeth 72
Working arc 5 degrees
Manufacturing process drop forged
Material Chromium vanadium steel
Surface chrome-plated
Width across flats metric
End stop at jaw no
Stop function at jaw no
with swivel head no
Ratchet reversible no
Type of product Spanner

Identification numbers & Classifications

Article number 614770 6
EAN / GTIN 4067263001058
Manufacturer number 614770 6

Description

Version:

Drop forged. Ring end with especially smooth−running, robust ring ratchet. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Open ended spanner / ratchet ring spanner, Width across flats: 6mm

Open ended spanner / ratchet ring spanner, Width across flats: 6mm

Working arc 5 degrees 5 degrees 5 degrees
Surface chrome-plated matt chrome-plated matt chrome-plated
Spanner length L 136 mm 136 mm 125 mm
Width across flats 6 mm 6 mm 6 mm
Material Chromium vanadium steel Chrome vanadium steel Chromium vanadium steel
Ring thickness h2 7.6 mm 7 mm 6.9 mm
Jaw height h1 3.9 mm 5 mm 4.1 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart