{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 27 mm | |
Spanner length L | 359 mm | |
Jaw width b | 58.1 mm | |
Jaw height h1 | 8.4 mm | |
Ring thickness h2 | 15.4 mm | |
Ring ⌀ D | 52 mm | |
Ring setting | 0 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
End stop at jaw | no | |
Stop function at jaw | no | |
with swivel head | no | |
Ratchet reversible | no | |
Type of product | Spanner |
Article number | 614770 27 | |
EAN / GTIN | 4067263001225 | |
Manufacturer number | 614770 27 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Open ended spanner / ratchet ring spanner 27 mm |
|||
Working arc | 5 degrees | 5 degrees | 5 degrees |
Ring ⌀ D | 52 mm | 52 mm | 52.7 mm |
Spanner length L | 359 mm | 359 mm | 358 mm |
Width across flats | metric | metric | metric |
Material | Chromium vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
No. of teeth | 72 | 72 | 72 |
Ring thickness h2 | 15.4 mm | 15 mm | 15.4 mm |