{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
Spanner length L | 165 mm | |
maximum jaw height h1 | 5.5 mm | |
maximum ring height h2 max | 8 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated over nickel | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614700 10 | |
Manufacturer number | 614700 10 |