{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 16 mm | |
Spanner length L | 230 mm | |
maximum jaw height h1 | 8 mm | |
maximum ring height h2 max | 11 mm | |
Ring setting | 10 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Width across flats | metric | |
non-sparking | no | |
Ring end deep cranked | yes | |
Type of product | Spanner |
Article number | 614600 16 | |
EAN / GTIN | 4062406220679 | |
Manufacturer number | 614600 16 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combination spanner, long version 16 mm |
|||
maximum jaw height h1 | 8 mm | 8 mm | 8 mm |
Ring setting | 10 degrees | 15 degrees | 15 degrees |
Spanner length L | 230 mm | 242 mm | 295 mm |
Width across flats | metric | metric | metric |
Material | Chrome alloy steel | Chrome vanadium steel | Chromium-molybdenum steel |
maximum ring height h2 max | 11 mm | 11 mm | 11 mm |
Type of product | Spanner | Spanner | Spanner |