• The item cannot be ordered due to missing prices.

Combination spanner 27 mm

Article no.: 613500 27
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 27 mm
    Standard DIN 3113 A; ISO 3318; ISO 7738
    Spanner length L 300 mm
    maximum jaw height h1 13 mm
    maximum ring height h2 max 18 mm
    Ring setting 15 degrees
    Manufacturing process drop forged
    Material Chrome alloy steel
    Surface chromium-plated over nickel
    Width across flats metric
    Type of product Spanner

    Identification numbers & Classifications

    Article number 613500 27
    EAN / GTIN 4018754018925
    Manufacturer number 40082727

    Description

    Version:

    Drop-forged. With close tolerance jaw width.
    With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission. Ring end with AS-Drive profile. (Sizes 3.2 − 5 with hexagon).

    Standard:

    DIN 3113 A / ISO 3318 / ISO 7738

    Material:

    Chrome alloy steel, non-flaking chrome-plated over nickel; smoothed finish.

    Note:

    Advantage:
    • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
    • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart