• The item cannot be ordered due to missing prices.

Combination spanner, Width across flats: 22mm

Article no.: 613500 22

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 22 mm
Standard DIN 3113 A; ISO 3318; ISO 7738
Spanner length L 260 mm
maximum jaw height h1 10 mm
maximum ring height h2 max 15 mm
Ring setting 15 degrees
Manufacturing process drop forged
Material Chrome alloy steel
Surface chromium-plated over nickel
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 613500 22
EAN / GTIN 4018754018871
Manufacturer number 40082222

Description

Version:

Drop-forged. With close tolerance jaw width.
With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission. Ring end with AS-Drive profile. (Sizes 3.2 − 5 with hexagon).

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome alloy steel, non-flaking chrome-plated over nickel; smoothed finish.

Note:

Advantage:
  • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
  • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner, Width across flats: 22mm

Combination spanner, Width across flats: 22mm

maximum jaw height h1 10 mm 10 mm 10 mm 10 mm
Surface chromium-plated over nickel phosphated chrome plated matt chrome-plated
Spanner length L 260 mm 260 mm 260 mm 260 mm
Width across flats 22 mm 22 mm 22 mm 22 mm
Width across flats metric metric metric metric
Material Chrome alloy steel Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel
Type of product Spanner Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart