• The item cannot be ordered due to missing prices.

Crowfoot wrench Jaw design 24 mm

Article no.: 612900 24

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 24 mm
    Length L 44.5 mm
    Head width b 41 mm
    Head thickness h 6.3 mm
    Square drive 3/8 in
    Form, output drive Jaw design
    Material Chrome alloy steel
    Surface chrome-plated
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 612900 24
    EAN / GTIN 4018754003594
    Manufacturer number 02200024

    Description

    Version:

    Drop forged, head with square socket for drive tools such as ratchet, extension etc.

    Application:

    The possibility of accepting various different drive tools means that access to restricted places is made easier.

    Material:

    Chrome alloy steel, chrome-plated, round finish surface (no sharp edges).

    Note:

    For suitable drive tools see No. 632000641350 and 655230657766.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart