• The item cannot be ordered due to missing prices.

Extension, 3/8 inch 125 mm

Article no.: 635420 125

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 125 mm
Square drive 3/8 in
Type of product Extension

Identification numbers & Classifications

Article number 635420 125
EAN / GTIN 4045197643513
Manufacturer number 635420 125

Description

Standard:

External square drives to DIN 3120-A 10 with sprung ball, internal square drives to DIN 3120-C 10 with grooves.
DIN 3123-B 10

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Compare with similar products

This article


Recommendations


Extension, 3/8 inch  125 mm

Extension, 3/8 inch 125 mm

Square drive 3/8 3/8 3/8
overall length 125 125 125
with QuickRelease no
Standard DIN EN IEC 60900 / VDE 0682-201
Surface plastic insulated
Type of product Extension Extension Extension

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart