• The item cannot be ordered due to missing prices.

Small double open ended spanner set 9

Article no.: 612405 9

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw position 1 15 degrees
Jaw position 2 75 degrees
Material Chrome vanadium steel
Surface chrome-plated
Type of product Spanner

Identification numbers & Classifications

Article number 612405 9
EAN / GTIN 4062406261368
Manufacturer number 612405 9

Description

Version:

With very slim heads. Unequal jaw angles (15° and 75°), same jaw width each end.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

1 each small double open ended spanner No. 612200 / 612205: Size 6; 7; 8; 9; 10; 11; 12; 13; 14 in a textile tool roll

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart