• The item cannot be ordered due to missing prices.

Small double open ended spanner, Width across flats: 10mm

Article no.: 612205 10

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 1 10 mm
Spanner length L 120 mm
maximum jaw width b1 22.5 mm
maximum jaw height h 5 mm
Jaw position 1 15 degrees
Jaw position 2 75 degrees
Material Chromium vanadium steel
Surface chromium-plated over nickel
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 612205 10
EAN / GTIN 4062406260613
Manufacturer number 612205 10

Description

Version:

With very slim heads. Unequal jaw angles (15° and 75°), same jaw width each end.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart