• The item cannot be ordered due to missing prices.

Double open ended spanner set 7ZOLL

Article no.: 611000 7ZOLL

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 7
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Width across flats imperial
Type of product Spanner

Identification numbers & Classifications

Article number 611000 7ZOLL
EAN / GTIN 4018754080762
Manufacturer number 96404306

Description

Version:

Drop-forged. With close tolerance jaw widths.
With easy-grip fluted shaft. Optimum flex resistance, good torque transmission.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome alloy steel, non-flaking chrome-plated over nickel; smoothed finish.

Supplied with:

1 each double open ended spanner No. 610600 / 610100 / 610900 / 610950 / 610120: 1/4×5/16; 3/8×7/16; 1/2×9/16; 5/8×3/4; 11/16×13/16; 7/8×15/16; 1.1/8×1.5/16 inch in a textile tool roll

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart