• The item cannot be ordered due to missing prices.

Double open ended spanner set 10

Article no.: 611000 10

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Number of keys 10
    Jaw position 1 15 degrees
    Jaw position 2 15 degrees
    Width across flats metric
    Type of product Spanner

    Identification numbers & Classifications

    Article number 611000 10
    EAN / GTIN 4018754057542
    Manufacturer number 91111343

    Description

    Version:

    Drop-forged. With close tolerance jaw widths.
    With easy-grip fluted shaft. Optimum flex resistance, good torque transmission.

    Standard:

    DIN 3110 / ISO 3318

    Material:

    Chrome alloy steel, non-flaking chrome-plated over nickel; smoothed finish.

    Supplied with:

    1 each double open ended spanner No. 610600 / 610100 / 610900 / 610950 / 610120: Size 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×19; 20×22; 21×24; 27×30

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Double open ended spanner set  10

    Double open ended spanner set 10

    Number of keys 10 10 10
    Jaw position 1 15 15 15
    Jaw position 2 15 15 15
    Surface phosphated chrome-plated
    Width across flats metric metric metric
    Type of product Spanner Spanner Spanner

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart