• The item cannot be ordered due to missing prices.

Double open ended spanner set 10

Article no.: 610960 10

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of keys 10
    Jaw position 1 15 degrees
    Jaw position 2 15 degrees
    Width across flats metric
    Surface chrome-plated
    Type of product Spanner

    Identification numbers & Classifications

    Article number 610960 10
    EAN / GTIN 4045197159410
    Manufacturer number 610960 10

    Description

    Version:

    Drop-forged. With close tolerance jaw widths.
    With oval shaft.

    Standard:

    DIN 3110 / ISO 3318

    Material:

    Chrome vanadium steel, chrome-plated.

    Supplied with:

    1 each double open ended spanner No. 610600 / 610100 / 610900 / 610950 / 610120: Size 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×19; 20×22; 21×24; 27×30

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Double open ended spanner set  10

    Double open ended spanner set 10

    Number of keys 10 10
    Jaw position 1 15 15
    Jaw position 2 15 15
    Surface chrome-plated phosphated
    Width across flats metric metric
    Type of product Spanner Spanner

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart