• The item cannot be ordered due to missing prices.

Sabre saw blades set, Designation: 956DHM-E

Article no.: 588710 956DHM-E

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Wood with metal
  • Worktop thickness (wood with metal inclusions): < 100
  • Type of cutting: quick straight cutting (coarse); Plunge cutting

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material Carbide
Tooth pitch 4.3 mm
Blade length 150 mm
optimised for material Wood with metal
Worktop thickness (wood with metal inclusions) < 100 mm
Type of cutting quick straight cutting (coarse); Plunge cutting
Number of blades 1
Type of product Sabre saw blade

Identification numbers & Classifications

Article number 588710 956DHM-E
EAN / GTIN 4059952534756
Manufacturer number 2608900385

Description

Version:

Sabre saw blades for wood.
Carbide-tipped teeth, very long service life in wood with metal inclusions (such as hardened nails). Reduce the stroke rate, work without blade swing.

Supplied with:

1-piece

Downloads & documents

Compare with similar products

This article


Recommendations


Sabre saw blades set, Designation: 956DHM-E

Sabre saw blades set, Designation: 956DHM-E

Number of blades 1 1 1
Designation 956XHM 1256XHM
Blade length 150 mm 150 mm 300 mm
optimised for material Wood with metal Wood with metal Wood with metal
Saw blade material Carbide Carbide Carbide
Worktop thickness (wood with metal inclusions) < 100 mm < 100 mm < 250 mm
Type of product Sabre saw blade Sabre saw blade Sabre saw blade

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart