• The item cannot be ordered due to missing prices.

Sabre saw blades set, Designation: 644D

Article no.: 588710 644D

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Wood
  • Worktop thickness (softwood): 5-100
  • Type of cutting: straight cutting (fine); Curved cutting (fine); Plunge cutting

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material HCS
Tooth pitch 4.3 mm
Blade length 150 mm
Designation 644D
Suitability _644D
optimised for material Wood
Worktop thickness (softwood) 5-100 mm
Type of cutting straight cutting (fine); Curved cutting (fine); Plunge cutting
Number of blades 5
Type of product Sabre saw blade

Identification numbers & Classifications

Article number 588710 644D
EAN / GTIN 3165140016025
Manufacturer number 2608650673

Description

Version:

Sabre saw blades for wood.

Supplied with:

5-piece

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart