• The item cannot be ordered due to missing prices.

Jigsaw blades set T318A

Article no.: 588415 T318A
New product

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Steel
  • Sheet thickness (solid panel): 1-3
  • Metal profile (closed): < 65
  • Type of cutting: Plunge cutting

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material HSS
Tooth pitch 1.2 mm
Blade length 132 mm
Designation T318A
Suitability _T318A
optimised for material Steel
Sheet thickness (solid panel) 1-3 mm
Metal profile (closed) < 65 mm
Type of cutting Plunge cutting
Number of blades 5
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 588415 T318A
EAN / GTIN 4067263119135
Manufacturer number 588415 T318A

Description

Version:

Jigsaw blades for metal. For mounting on a single-cam shank.

Supplied with:

5-part

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart