• The item cannot be ordered due to missing prices.

Jigsaw blades set T118AF

Article no.: 588415 T118AF
New product

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Steel
  • Sheet thickness (perforated panel): 1-3
  • Type of cutting: straight cutting fine

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Tooth pitch 1.1 − 1.5 mm
Blade length 92 mm
Designation T118AF
Suitability _T118AF
optimised for material Steel
Sheet thickness (perforated panel) 1-3 mm
Type of cutting straight cutting fine
Number of blades 5
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 588415 T118AF
EAN / GTIN 4067263119128
Manufacturer number 588415 T118AF

Description

Version:

Jigsaw blades for metal. For mounting on a single-cam shank.
Progressive toothing combines easy start to the cut (no vibration on thin sheet metal) and high metal removal rate.
Bi-metal saw blade with long service life, especially when used on perforated panels.

Supplied with:

5-part

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart