{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 24 | |
Overall length | 400 mm | |
Blade length | 300 mm | |
Blade tension up to | 1,000 N | |
alternative saw blade angle | 55 degrees | |
Type of product | Hacksaw frame |
Article number | 580600 | |
EAN / GTIN | 7311518214852 | |
Manufacturer number | 325 |
This article |
Recommendations |
||
---|---|---|---|
Ergo Profi hacksaw frame 325 with bimetal blade 24 tpi |
|||
alternative saw blade angle | 55 degrees | 55 degrees | |
Blade length | 300 mm | 300 mm | 300 mm |
Blade tension up to | 1,000 N | 1,000 N | |
Overall length | 400 mm | 395 mm | |
TPI | 24 | 18 − 32 progressive | 24 |
Type of product | Hacksaw frame | Hacksaw frame | Hacksaw frame |