• The item cannot be ordered due to missing prices.

Hacksaw frame with GARANT bimetal blade 18 − 32 TPI progressive

Article no.: 580400

Select article variation and quantity

Unit price incl. VAT

Availability

  • Blade length: 300

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

TPI 18 − 32 progressive
Overall length 395 mm
Blade length 300 mm
Blade tension up to 1,000 N
alternative saw blade angle 55 degrees
Type of product Hacksaw frame

Identification & Classification

Article number 580400
EAN / GTIN 4045197377432
Manufacturer number 580400
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Hacksaw frame developed based on the latest ergonomic findings for non-fatiguing work with maximum cutting rates. Extremely lightweight, high strength two-component frame with anti-slip inserts for a secure grip. Blade tension up to 1000 N(100 kP) is easily achieved using the integral tensioning nut within the handle. Alternative blade setting at 55° for flush cutting. Overall length 395 mm.
The bow saw with its prominent bow frame is characterised by the u-shaped bow which tensions the saw blades. The limitation in depth of cut of hand bow saws is presented by the distance from the blade to the bow. This frame shape permits the use of particularly slim saw blades, which in other frame shapes would be liable to buckle when subjected to cutting movements with the force in alternate senses or other than in the pulling sense. Thanks to the thin hacksaw blades the metal cutting effort required is reduced, because of the small cutting width. Thus this type of saw is the classic standard for hacksaw work in metalworking.

Supplied with:

Supplied with GARANT bi-metal hacksaw blade 1× No. 582500: progressive 18 − 32 tpi.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart