{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire | |
Brush ⌀ D1 | 28 mm | |
Shank ⌀ Ds | 6 mm | |
Length of brush section H1 | 28 mm | |
Twisted knotting | left-hand plait | |
Number of twisted knots | 12 | |
maximum speed | 20,000 min-1 | |
Type of product | End brush |
Article number | 574800 28X0,25 | |
EAN / GTIN | 4017359071434 | |
Manufacturer number | 456258 |