{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire | |
Brush ⌀ D1 | 28 mm | |
Shank ⌀ Ds | 6 mm | |
Bristle thickness | 0.5 mm | |
Length of brush section H1 | 28 mm | |
Twisted knotting | left-hand plait | |
Number of twisted knots | 12 | |
maximum speed | 20,000 min-1 | |
Type of product | End brush |
Article number | 574800 28X0,50 | |
EAN / GTIN | 4017359014394 | |
Manufacturer number | 456298 |
This article |
Recommendations |
|
---|---|---|
Knotted end brush Steel wire, Brush ⌀ D1× bristle thickness: 28X0,50mm |
||
Length of brush section H1 | 28 mm | 28 mm |
Brush material | Steel wire | Steel wire |
Bristle thickness | 0.5 mm | 0.5 mm |
Brush ⌀ D1 | 28 mm | 28 mm |
maximum speed | 20,000 min-1 | 20,000 min-1 |
Twisted knotting | left-hand plait | left knotted |
Shank ⌀ Ds | 6 mm | 6 mm |