{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Brass wire | |
Brush ⌀ D1 | 60 mm | |
Bristle thickness | 0.2 mm | |
Bristle width L1 | 15 mm | |
Length of brush section H1 | 17 mm | |
Shank ⌀ Ds | 6 mm | |
Twisted knotting | waved | |
maximum speed | 15,000 min-1 | |
Type of product | Wheel brush |
Article number | 574360 60X15 | |
EAN / GTIN | 4067263934820 | |
Manufacturer number | 574360 60X15 |
This article |
Recommendations |
||
---|---|---|---|
Wheel brush with shank Brass wire 0.20 mm., Brush ⌀ D1× bristle width L1: 60X15mm |
|||
Length of brush section H1 | 17 mm | 17 mm | 17 mm |
Brush material | Brass wire | Steel wire | Stainless steel wire |
Bristle thickness | 0.2 mm | 0.2 mm | 0.2 mm |
Brush ⌀ D1 | 60 mm | 60 mm | 60 mm |
Twisted knotting | waved | waved | waved |
Type of product | Wheel brush | Wheel brush | Wheel brush |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm |