• The item cannot be ordered due to missing prices.

Wheel brush with shank Brass wire 0.20 mm. 40X10 mm

Article no.: 574360 40X10

Select article variation and quantity

Brush ⌀ D1× bristle width L1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Brass wire
Brush ⌀ D1 40 mm
Bristle thickness 0.2 mm
Bristle width L1 10 mm
Length of brush section H1 9 mm
Shank ⌀ Ds 6 mm
Twisted knotting waved
maximum speed 18,000 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 574360 40X10
EAN / GTIN 4067263934813
Manufacturer number 574360 40X10

Description

Version:

Waved special high quality wire, shank ⌀ 6 mm.

Application:

For portable grinders, on flexible drive machines or drills for brushing surfaces. High speeds improve the brush performance.
For heavy-duty deburring and brushing of non-ferrous metals

Downloads & documents

Compare with similar products

This article


Recommendations


Wheel brush with shank Brass wire 0.20 mm. 40X10 mm

Wheel brush with shank Brass wire 0.20 mm. 40X10 mm

Bristle width L1 10 10 10
Bristle thickness 0.2 0.3 0.2
Brush ⌀ D1 40 40 40
maximum speed 18,000 18,000 18,000
Twisted knotting waved waved waved
Type of product Wheel brush Wheel brush Wheel brush
Shank ⌀ Ds 6 6 6

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart