{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Stainless steel wire | |
Brush ⌀ D1 | 80 mm | |
Brush width | 18 mm | |
Bristle thickness | 0.3 mm | |
Bristle width L1 | 18 mm | |
Length of brush section H1 | 20 mm | |
Shank ⌀ Ds | 6 mm | |
Twisted knotting | waved | |
maximum speed | 15,000 min-1 | |
Type of product | Wheel brush |
Article number | 574225 80X18 | |
EAN / GTIN | 4067263934738 | |
Manufacturer number | 574225 80X18 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Wheel brush with shank Stainless steel wire 0.30 mm 80X18 mm |
|||
Bristle width L1 | 18 mm | 13 mm | 13 mm |
Length of brush section H1 | 20 mm | 20 mm | 20 mm |
Brush material | Stainless steel wire | Steel wire | Steel wire |
maximum speed | 15,000 min-1 | 15,000 min-1 | 15,000 min-1 |
Twisted knotting | waved | waved | waved |
Type of product | Wheel brush | Wheel brush | Wheel brush |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm |