• The item cannot be ordered due to missing prices.

Wheel brush with shank Steel wire 0.30 mm 80X18 mm

Article no.: 574050 80X18

Product details

Technical Data

Brush material Steel wire
Brush ⌀ D1 80 mm
Bristle thickness 0.3 mm
Bristle width L1 13 mm
Length of brush section H1 20 mm
Shank ⌀ Ds 6 mm
Twisted knotting waved
maximum speed 15,000 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 574050 80X18
EAN / GTIN 4067263907039
Manufacturer number 574050 80X18

Description

Version:

Waved special high quality wire, shank ⌀ 6 mm.

Application:

For portable grinders, on flexible drive machines or drills for brushing surfaces. High speeds improve the brush performance.
For removal of rust and scale, and for cleaning

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Brush ⌀ D1× bristle width L1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart