{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire | |
Brush ⌀ D1 | 40 mm | |
Bristle thickness | 0.3 mm | |
Bristle width L1 | 10 mm | |
Length of brush section H1 | 9 mm | |
Shank ⌀ Ds | 6 mm | |
Twisted knotting | waved | |
maximum speed | 18,000 min-1 | |
Type of product | Wheel brush |
Article number | 574000 40X10 | |
EAN / GTIN | 4017359037409 | |
Manufacturer number | 414162 |
This article |
Recommendations |
|||
---|---|---|---|---|
Wheel brush with shank Steel wire 0.30 mm, Brush ⌀ D1× bristle width L1: 40X10mm |
||||
Bristle width L1 | 10 mm | 10 mm | 10 mm | 10 mm |
Bristle thickness | 0.3 mm | 0.3 mm | 0.2 mm | 0.2 mm |
Brush ⌀ D1 | 40 mm | 40 mm | 40 mm | 40 mm |
maximum speed | 18,000 min-1 | 18,000 min-1 | 18,000 min-1 | 18,000 min-1 |
Twisted knotting | waved | waved | waved | waved |
Type of product | Wheel brush | Wheel brush | Wheel brush | Wheel brush |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm |