{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit designation | fine | |
Degree of hardness | medium | |
Disc ⌀ | 203 mm | |
Width | 25 mm | |
Bore ⌀ | 51 mm | |
Version | 6S fine | |
Propulsive equipment | Bench grinder | |
Type of product | Compact disc |
Article number | 568742 203X25X51 | |
EAN / GTIN | 4062406781798 | |
Manufacturer number | 568742 203X25X51 |
This article |
Recommendations |
|
---|---|---|
Compact finishing wheel (SiC), Disc ⌀×Width×Bore ⌀: 203X25X51mm |
||
Bore ⌀ | 51 mm | 51 mm |
Width | 25 mm | 25 mm |
Grit designation | fine | fine |
Degree of hardness | medium | extra hard |
Disc ⌀ | 203 mm | 203 mm |
Grinding media | Silicon carbide (SiC) | Silicon carbide (SiC) |
Grinding medium code | SiC | SiC |