{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit designation | fine | |
Degree of hardness | medium | |
Disc ⌀ | 152 mm | |
Width | 25 mm | |
Bore ⌀ | 32 mm | |
Version | 6S fine | |
Propulsive equipment | Bench grinder | |
Type of product | Compact disc |
Article number | 568742 152X25X32 | |
EAN / GTIN | 4062406781774 | |
Manufacturer number | 568742 152X25X32 |