{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Zirconium abrasive (ZA) | |
Grinding medium code | ZA | |
Grit equivalent | 280 | |
Grinding media backing | Cleaning non-woven abrasive mesh | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Roller ⌀ | 100 mm | |
Roller width | 100 mm | |
Bore ⌀ | 19 mm | |
recommended speed | 2,800 min-1 | |
Type of product | Abrasive flap wheel roller, fleece |
Article number | 568477 280 | |
EAN / GTIN | 4062406288310 | |
Manufacturer number | 568477 280 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Abrasive flap wheel roller, fleece (ZA) 280 |
|||
Bore ⌀ | 19 | 19 | 19 |
recommended speed | 2,800 | 2,800 | 2,800 |
Grit equivalent | 280 | 280 | 280 |
Grinding media backing | Cleaning non-woven abrasive mesh | Cleaning non-woven abrasive mesh | Cleaning non-woven abrasive mesh |
Roller ⌀ | 100 | 100 | 100 |
Roller width | 100 | 50 | 100 |
Type of product | Abrasive flap wheel roller, fleece | Abrasive flap wheel roller, fleece | Abrasive flap wheel roller, fleece |