{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Zirconium abrasive (ZA) | |
Grinding medium code | ZA | |
Grit equivalent | 100 | |
Grinding media backing | Cleaning non-woven abrasive mesh | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Roller ⌀ | 100 mm | |
Roller width | 100 mm | |
Bore ⌀ | 19 mm | |
recommended speed | 2,800 min-1 | |
Type of product | Abrasive flap wheel roller, fleece |
Article number | 568477 100 | |
EAN / GTIN | 4062406287092 | |
Manufacturer number | 568477 100 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Abrasive flap wheel roller, fleece (ZA), ⌀ 100 × 100 mm, Grit equivalent: 100 |
|||||
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % | < 0.1 % | < 0.1 % | < 0.1 % |
recommended speed | 2,800 min-1 | 2,800 min-1 | 2,800 min-1 | 2,800 min-1 | 2,800 min-1 |
Grit equivalent | 100 | 100 | 100 | 100 | 100 |
Grinding media backing | Cleaning non-woven abrasive mesh | Cleaning non-woven abrasive mesh | Cleaning non-woven abrasive mesh | Cleaning non-woven abrasive mesh | Cleaning non-woven abrasive mesh |
Roller ⌀ | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm |
Roller width | 100 mm | 50 mm | 100 mm | 50 mm | 100 mm |
Type of product | Abrasive flap wheel roller, fleece | Abrasive flap wheel roller, fleece | Abrasive flap wheel roller, fleece | Abrasive flap wheel roller, fleece | Abrasive flap wheel roller, fleece |