{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Degree of hardness | soft | |
External ⌀ | 115 mm | |
Thread | M14 | |
maximum circumferential speed | 80 m/s | |
Type of product | Backing pad |
Article number | 567762 115 | |
EAN / GTIN | 4045197718297 | |
Manufacturer number | 567762 115 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hook and loop polishing pad, M14 115 mm |
|||
External ⌀ | 115 | 115 | 115 |
Thread | M14 | M14 | |
Degree of hardness | soft | medium | |
maximum speed | 12,000 | ||
maximum circumferential speed | 80 | 40 | 80 |
Type of product | Backing pad | Backing pad | Backing pad |