• The item cannot be ordered due to missing prices.

Velour-backed polishing pad soft 32 mm

Article no.: 567722 32

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • maximum circumferential speed: 40

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Degree of hardness soft
    Disc ⌀ 32 mm
    Propulsive equipment Angle grinder
    maximum circumferential speed 40 m/s
    recommended speed 1,500 min-1 - 1,700 min-1
    Type of product Polishing wheel

    Identification numbers & Classifications

    Article number 567722 32
    EAN / GTIN 4062406569259
    Manufacturer number 567722 32

    Description

    Version:

    Felt discs for polishing pre-ground surfaces in conjunction with polishing pastes No. 555740 and 552420 UNI. The printed side is for mounting on the backing pad.
    Made of pure sheep’s wool. For faster polishing results and lower hologram formation compared to synthetic fibre products.

    Application:

    Suitable for polishing paints and metals.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart