• The item cannot be ordered due to missing prices.

Velour-backed polishing pad soft 150 mm

Article no.: 567722 150

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Degree of hardness soft
Disc ⌀ 150 mm
Propulsive equipment Angle grinder
maximum circumferential speed 40 m/s
recommended speed 1,500 min-1 - 1,700 min-1
Type of product Polishing wheel

Identification numbers & Classifications

Article number 567722 150
EAN / GTIN 4062406566197
Manufacturer number 567722 150

Description

Version:

Felt discs for polishing pre-ground surfaces in conjunction with polishing pastes No. 555740 and 552420 UNI. The printed side is for mounting on the backing pad.
Made of pure sheep’s wool. For faster polishing results and lower hologram formation compared to synthetic fibre products.

Application:

Suitable for polishing paints and metals.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart