• The item cannot be ordered due to missing prices.

Velour-backed abrasive disc Cubitron™II 947A 120

Article no.: 567522 120

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Cubitron™II
    Grinding media Cubitron™ II
    Grinding medium code Ceramic
    Grit 120
    Grinding media backing Fabric underlay
    Iron, sulphur and chlorine constituents < 0.1 %
    Disc ⌀ 150 mm
    Propulsive equipment Angle grinders; orbital sanders
    maximum circumferential speed 40 m/s
    Type of product Velour-backed abrasive disc

    Identification numbers & Classifications

    Article number 567522 120
    EAN / GTIN 30076308457106
    Manufacturer number 7100113139

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    dry
     

    Description

    Version:

    The back of the disc is covered with velour loops which are self-attaching to hook and loop fastener backing pads, e.g. No. 567760 . For quick disc changing.
    Hook and loop abrasive discs with precisely formed Cubitron™II ceramic grit (self-sharpening) and strong X-fabric. Very high metal removal rate and long working life.

    Application:

    On angle grinders / eccentric grinders with hook and loop fastener pads (dust removal not available). Maximum working speed 40 m/s.
    For grinding all steels, particularly well suited to difficult to machine materials such as stainless steel, nickel alloys, chromium, titanium.

    Note:

    Suitable hand sanding block for hook and loop grinding discs see No. 567857 size 125 and Gr.150. See No. 566902566950 for velour abrasive discs. For mini grinding systems ⌀ 50 mm and ⌀ 75 mm, see No. 554005 onwards.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart