{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Grit equivalent | 100 | |
Grit designation | coarse | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 125 mm | |
Version | A coarse | |
Colour | brown | |
maximum circumferential speed | 40 m/s | |
Type of product | Non-woven abrasive |
Article number | 566950 100 | |
EAN / GTIN | 4045197566218 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Fleece velour-backed abrasive disc 100 |
||||
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 | < 0.1 | < 0.1 |
Colour | brown | brown | brown | brown |
Grit designation | coarse | coarse | coarse | coarse |
maximum circumferential speed | 40 | 40 | 40 | 40 |
Disc ⌀ | 125 | 115 | 115 | 125 |
Grinding medium code | A | A | A | A |
Type of product | Non-woven abrasive | Non-woven abrasive | Non-woven abrasive | Non-woven abrasive |