{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | SC-DH | |
Grinding medium code | A | |
Grit equivalent | 280 | |
Grit designation | fine | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 125 mm | |
Manufacturer's designation | SC-DH | |
Version | A very fine | |
Colour | blue | |
maximum circumferential speed | 40 m/s | |
Type of product | Non-woven abrasive |
Article number | 566925 280 | |
EAN / GTIN | 4046719057931 | |
Manufacturer number | 7000067849 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Fleece velour-backed abrasive disc SC-DH 280 |
|||
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 | < 0.1 |
Colour | blue | blue | blue |
Grit designation | fine | fine | fine |
Grit equivalent | 280 | 280 | 280 |
maximum circumferential speed | 40 | 40 | 40 |
Disc ⌀ | 125 | 125 | 125 |
Type of product | Non-woven abrasive | Non-woven abrasive | Non-woven abrasive |