{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | Ceramic | |
Grit | 80 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | oblique | |
Disc ⌀ | 125 mm | |
Bore ⌀ | 22.23 mm | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 80 m/s | |
Type of product | Abrasive flap disc |
Article number | 565515 80 | |
EAN / GTIN | 5902658113338 | |
Manufacturer number | 52009 |
This article |
Recommendations |
||
---|---|---|---|
769F abrasive flap disc, glass fibre pad conical 80 |
|||
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 | < 0.1 |
Shape description | oblique | dished | flat |
maximum circumferential speed | 80 | 80 | 80 |
optimised for material | INOX ;Steel | INOX | INOX |
Disc ⌀ | 125 | 125 | 125 |
Grinding medium code | Ceramic | Ceramic | Ceramic |
Type of product | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc |