• The item cannot be ordered due to missing prices.

769F abrasive flap disc, glass fibre pad conical 60

Article no.: 565515 60

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: oblique
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Grit 60
Iron, sulphur and chlorine constituents < 0.1 %
Shape description oblique
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 565515 60
EAN / GTIN 5902658113277
Manufacturer number 52007

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

Coated with precisely formed ceramic grit mixture for high metal removal rate and long working life.

Application:

General grinding work with high-power angle grinders.

Downloads & documents

Compare with similar products

This article


Recommendations


769F abrasive flap disc, glass fibre pad conical 60

769F abrasive flap disc, glass fibre pad conical 60

Bore ⌀ 22.23 22.23
Iron, sulphur and chlorine constituents < 0.1 < 0.1
Grit 60 60
maximum circumferential speed 80 80
optimised for material INOX ;Steel INOX
Disc ⌀ 125 125
Type of product Abrasive flap disc Abrasive flap disc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart