• The item cannot be ordered due to missing prices.

769F abrasive flap disc, glass fibre pad conical 40

Article no.: 565514 40

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: oblique
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Grit 40
Iron, sulphur and chlorine constituents < 0.1 %
Shape description oblique
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 565514 40
EAN / GTIN 5902658112973
Manufacturer number 51991

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

Coated with precisely formed ceramic grit mixture for high metal removal rate and long working life.

Application:

General grinding work with high-power angle grinders.

Downloads & documents

Compare with similar products

This article


Recommendations


769F abrasive flap disc, glass fibre pad conical 40

769F abrasive flap disc, glass fibre pad conical 40

Bore ⌀ 22.23 mm 22.23 mm
Iron, sulphur and chlorine constituents < 0.1 % < 0.1 %
Grit 40 40
maximum circumferential speed 80 m/s 80 m/s
optimised for material INOX; Steel INOX
Disc ⌀ 115 mm 115 mm
Type of product Abrasive flap disc Abrasive flap disc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart