{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 40 | |
abrasive, cooling coating | yes | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | dished | |
Disc ⌀ | 115 mm | |
Bore ⌀ | 22.23 mm | |
optimised for material | INOX | |
maximum circumferential speed | 80 m/s | |
Type of product | Abrasive flap disc |
Article number | 565224 40 | |
EAN / GTIN | 4062406156060 | |
Manufacturer number | 565224 40 |
This article |
Recommendations |
||
---|---|---|---|
Abrasive flap disc long life CER, conical, ⌀ 115 mm, Grit: 40 |
|||
Bore ⌀ | 22.23 mm | 22.23 mm | 22.23 mm |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % | < 0.1 % |
Shape description | dished | dished | dished |
maximum circumferential speed | 80 m/s | 80 m/s | 80 m/s |
optimised for material | INOX | INOX; Steel | INOX; Steel |
Disc ⌀ | 115 mm | 115 mm | 115 mm |
Grinding medium code | Ceramic | ZA | ZA |