{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SILVER | |
Grinding medium code | Ceramic | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc thickness | 7 mm | |
Disc ⌀ | 178 mm | |
Bore ⌀ | 22.23 mm | |
recommended approach angle | 20-30 degrees | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 80 m/s | |
Type of product | Rough grinding wheel |
Article number | 560453 178X7 | |
EAN / GTIN | 4054596444041 | |
Manufacturer number | 7100141096 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Rough grinding disc Silver 178X7 mm |
||
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 |
recommended approach angle | 20-30 | 20-30 |
maximum circumferential speed | 80 | 80 |
optimised for material | INOX ;Steel | INOX ;Steel |
Disc ⌀ | 178 | 178 |
Disc thickness | 7 | 7 |
Grinding medium code | Ceramic | Ceramic |