• The item cannot be ordered due to missing prices.

Cutting disc Silver, Disc ⌀: 115mm

Article no.: 563325 115

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT

Availability

  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SILVER
Grinding medium code Ceramic
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Disc ⌀ 115 mm
Disc thickness 1 mm
Bore ⌀ 22.23 mm
for material thicknesses 3 mm - 5 mm
recommended approach angle 90 degrees
optimised for material Steel; HSS
Propulsive equipment Angle grinders
maximum circumferential speed 80 m/s
Type of product Cutting disc

Identification & Classification

Article number 563325 115
EAN / GTIN 5902658109317
Manufacturer number 7100139227
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
dry
 

Description

Version:

Silver cutting discs with high cutting speeds and long working life. Grit mixture with precision-shaped ceramic grit.

Application:

For fast, low-burr cutting with low thermal stress.

Specification:

A36R-BF.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart