• The item cannot be ordered due to missing prices.

Rough grinding disc Cubitron™ 3, Disc ⌀ × disc width: 178X7mm

Article no.: 560445 178X7
New product

Select article variation and quantity

Disc ⌀ × disc width (mm) Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0,1
  • Shape description: offset
  • Bore ⌀: 22.23
  • recommended approach angle: 20-30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Ceramic grit
Grinding medium code Ceramic
Specification A36R-BF
Iron, sulphur and chlorine constituents < 0,1 %
Shape description offset
Disc thickness 7 mm
Disc ⌀ 178 mm
Bore ⌀ 22.23 mm
recommended approach angle 20-30 degrees
optimised for material INOX; HSS
maximum circumferential speed 80 m/s
Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 560445 178X7
EAN / GTIN 4064035078850

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
dry
 

Description

Version:

Re-engineered Cubitron™ II precision grit with improved microcrystalline structure for better performance and sustainability. Compared to Cubitron™ II, up to 14% higher removal speed and 2× more material removal.
Rough grinding disc with innovative Cubitron™ 3 precision ceramic grit for stainless steel and steel. Very high metal removal rate and maximum tool life. Low contact pressure for non-tiring working.

Application:

For the processing of demanding grinding applications, e.g. machining of welding seams. Suitable for use on stainless steel, steel and aerospace alloys.

Specification:

A36R-BF

Downloads & documents

Compare with similar products

This article


Recommendations


Rough grinding disc Cubitron™ 3, Disc ⌀ × disc width: 178X7mm

Rough grinding disc Cubitron™ 3, Disc ⌀ × disc width: 178X7mm

Bore ⌀ 22.23 mm 22.23 mm
Iron, sulphur and chlorine constituents < 0,1 % < 0.1 %
maximum circumferential speed 80 m/s 80 m/s
optimised for material INOX; HSS INOX; Steel
Disc ⌀ 178 mm 178 mm
Disc thickness 7 mm 7 mm
Type of product Rough grinding wheel Rough grinding wheel

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart