{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit | |
Grinding medium code | Ceramic | |
Specification | A36R-BF | |
Iron, sulphur and chlorine constituents | < 0,1 % | |
Shape description | offset | |
Disc thickness | 7 mm | |
Disc ⌀ | 125 mm | |
Bore ⌀ | 22.23 mm | |
recommended approach angle | 20-30 degrees | |
optimised for material | INOX; HSS | |
maximum circumferential speed | 80 m/s | |
Type of product | Rough grinding wheel |
Article number | 560445 125X7 | |
EAN / GTIN | 4064035078829 |
This article |
Recommendations |
|
---|---|---|
Rough grinding disc Cubitron™ 3 125X7 mm |
||
Bore ⌀ | 22.23 | 22.23 |
Iron, sulphur and chlorine constituents | < 0,1 | < 0.1 |
recommended approach angle | 20-30 | 20-30 |
maximum circumferential speed | 80 | 80 |
optimised for material | INOX ;HSS | INOX ;Steel |
Disc ⌀ | 125 | 125 |
Grinding medium code | Ceramic | Ceramic |